P2NL-250-2N
Penn Union Terminals, P2NL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P2NL-250-2N

Penn Union Terminals, P2NL Series

P2NL-250-2N

Penn Union Terminals, P2NL Series
Bronze Terminal Lug
Item Number
P2NL-250-2N
MFG Item Number
P2NL2502N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, P2NL Series
Item #
P2NL-250-2N
Bronze Terminal Lug

P2NL Series Information

  • Manufactured from High Strength Copper Alloy for Maximum Conductivity and Corrosion Resistance
  • Used for Joining a Wide Range of Copper Conductors to Equipment Pads or Bus Bars
  • Four Mounting Pads Allow for Maximum Surface Contact in Heavy Duty Applications
  • For Use with Two Copper Conductors

Specifications

Specifications
Manufacturer Part Number P2NL2502N
Manufacturer Penn Union
Product Series P2NL
Family Series Penn Union Terminals, P2NL Series
Description Bronze Terminal Lug
Wire Size Range 6 AWG-250 kcmil
Number of Conductors 2
Material Bronze
Net Weight 0 lbs
Gross Weight 0 lbs