Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
P3-42 Dwyer Instruments Switches, P3 Series, Inline Flow Switch Polypropylene
P3-42 Dwyer Instruments Switches, P3 Series, Inline Flow Switch Polypropylene
This item cannot be canceled or returned
Description
Inline Flow Switch Polypropylene
The Series P3 Polypropylene Flow Switches fit almost any piping requirements with compatible liquids. Choose the inlet and outlet port to be 3/8" male NPT or 1/4" male “Quick Disconnect” then select a quick disconnect acetal adapter for straight through flow or with a shut off valve.
Product Applications
Pure water equipment Filter life monitoring Heat exchangers Cooling applications
Specifications
Specifications
Manufacturer Part Number
P3-42
Manufacturer
Dwyer Instruments
Product Series
P3
Family Series
Dwyer Instruments Switches, P3 Series
Description
Inline Flow Switch Polypropylene Quick Disconnect Range .5 GPM
Material
Polypropylene
Sensor Type
Piston
Port Size
3/8 " Male NPT
Switch Type
SPST
Accuracy
20 %
Maximum Pressure
125 psig
Recommended Filtration
100 Micron
Net Weight
0.1 lbs
Gross Weight
0.1 lbs
P3-42
Dwyer Instruments Switches, P3 Series