Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P300117

Carbone Ferraz Fuses

P300117

Carbone Ferraz Fuses
FUSE, 400A, 660VAC, SEMI, D08
MFG Item Number
P300117
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
P300117
FUSE, 400A, 660VAC, SEMI, D08

Series Information

Specifications

Specifications
Manufacturer Part Number P300117
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 400A, 660VAC, SEMI, D08 6,6URD30D08A0400
Fuse Type Semiconductor
Current Rating 400 A
Net Weight 0.555 lbs
Gross Weight 0.555 lbs