Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P312-001-RA Eaton's Tripp Lite series Panel & Computer Interface Cables, 1ft 3.5mm Mini Stereo Audio Cable
MFG Item Number
P312-001-RA
P312-001-RA Eaton's Tripp Lite series Panel & Computer Interface Cables, 1ft 3.5mm Mini Stereo Audio Cable
MFG Item Number
P312-001-RA
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
1ft 3.5mm Mini Stereo Audio Cable
Specifications
Specifications
| Manufacturer Part Number |
P312-001-RA |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
1ft 3.5mm Mini Stereo Audio Cable with One Right Angle plug M/M |
| Length |
1 ' |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P312-001-RA
Eaton's Tripp Lite series Panel & Computer Interface Cables