Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P313-001 Eaton's Tripp Lite series Panel & Computer Interface Cables, Mini Stereo Dubbing Cord Y Adapter
P313-001 Eaton's Tripp Lite series Panel & Computer Interface Cables, Mini Stereo Dubbing Cord Y Adapter
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Mini Stereo Dubbing Cord Y Adapter
Specifications
Specifications
| Manufacturer Part Number |
P313-001 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Mini Stereo Dubbing Cord Y Adapter 3.5mm M to (2) 3.5mm F - 1ft. |
| Length |
1 ' |
| Color |
Black |
| Gross Weight |
0.069 lbs |
| Net Weight |
0.069 lbs |
P313-001
Eaton's Tripp Lite series Panel & Computer Interface Cables