Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P318-006-MF Eaton's Tripp Lite series Panel & Computer Interface Cables, 3.5mm Mini Stereo Audio 4 Position
MFG Item Number
P318-006-MF
P318-006-MF Eaton's Tripp Lite series Panel & Computer Interface Cables, 3.5mm Mini Stereo Audio 4 Position
MFG Item Number
P318-006-MF
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
3.5mm Mini Stereo Audio 4 Position
Specifications
Specifications
| Manufacturer Part Number |
P318-006-MF |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
3.5mm Mini Stereo Audio 4 Position Headset Ext Cable M/F 6ft. 6ft |
| Connection Configuration |
Male |
| Length |
6 ' |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P318-006-MF
Eaton's Tripp Lite series Panel & Computer Interface Cables