P32-1026
Trumeter Counters, Model 10 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P32-1026

Trumeter Counters, Model 10 Series

P32-1026

Trumeter Counters, Model 10 Series
Counter, 115VAC, 6-Digit, Panel Mnt,
MFG Item Number
P32-1026
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, Model 10 Series
Item #
P32-1026
Counter, 115VAC, 6-Digit, Panel Mnt,

Model 10 Series Information

  • 24 VDC or 24/115/230 VAC
  • 6 Figure Display
  • Lock and Key/Knob/Non‑Reset
  • 1000 Counts Per Minute
  • Base or Panel Mount
A 6 figure general purpose, rugged, electromechanical counter, either panel or base mounted, with manual knob reset, key reset, or non‑reset. Frame and housing provides rigid support for accurate alignment and trouble‑free use. Distinctive numerals enhance visibility under adverse viewing conditions.

Specifications

Specifications
Manufacturer Part Number P32-1026
Manufacturer Trumeter
Product Series Model 10
Family Series Trumeter Counters, Model 10 Series
Description Counter, 115VAC, 6-Digit, Panel Mnt, Lock & Key Reset
Nominal Voltage 120 VAC
Voltage 115 VAC
Continuous Operation Yes
Color White Text on Black Background
Number of Digits 6
Reset Lock and Key
Mounting Panel Mount
Digit Height (in) 0.19 "
Approvals CE, CSA, UL
Net Weight 1.165 lbs
Gross Weight 1.31 lbs