Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P32W2A2-75-7 Panduit Raceways, Surface Raceway, Acrylic Foam Tape 1/32

MFG Item Number
P32W2A2-75-7

P32W2A2-75-7 Panduit Raceways, Surface Raceway, Acrylic Foam Tape 1/32

MFG Item Number
P32W2A2-75-7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 60

Description

Raceways, Series
Item #
P32W2A2-75-7
Surface Raceway, Acrylic Foam Tape 1/32

Series Information

Specifications

Specifications
Manufacturer Part Number P32W2A2-75-7
Manufacturer Panduit
Family Series Panduit Raceways
Description The Acrylic Foam Tape is 1/32 X 0.75 X 7YD, for use with Surface Raceway
Color White
Approvals UL
Net Weight 0.09 lbs
Gross Weight 0.09 lbs