P32W2R1-150-72

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P32W2R1-150-72 Panduit Raceways, Surface Raceway, Rubber Foam Tape 1/32

MFG Item Number
P32W2R1-150-72

P32W2R1-150-72 Panduit Raceways, Surface Raceway, Rubber Foam Tape 1/32

MFG Item Number
P32W2R1-150-72
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Raceways, Series
Item #
P32W2R1-150-72
Surface Raceway, Rubber Foam Tape 1/32

Series Information

Specifications

Specifications
Manufacturer Part Number P32W2R1-150-72
Manufacturer Panduit
Family Series Panduit Raceways
Description The Rubber Foam Tape is 1/32 X 1.5 X 72YD, for use with Surface Raceway
Color White
Net Weight 1.89 lbs
Gross Weight 2 lbs