Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P330017 Carbone Ferraz Miscellaneous, FUSE, 20A, 660VAC, TYPE GRB
P330017 Carbone Ferraz Miscellaneous, FUSE, 20A, 660VAC, TYPE GRB
This item cannot be canceled or returned
Description
FUSE, 20A, 660VAC, TYPE GRB
Specifications
Specifications
| Manufacturer |
Carbone Ferraz |
| Family Series |
Carbone Ferraz Miscellaneous |
| Manufacturer Part Number |
P330017 |
| Description |
FUSE, 20A, 660VAC, TYPE GRB DIN 43653-00C, 80MM C-C W/ INDICATOR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P330017
Carbone Ferraz Miscellaneous