P3367WCPL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P3367WCPL

Unistrut Strut, P3300 Series

P3367WCPL

Unistrut Strut, P3300 Series
Fitting,Concrete Insert,14ft. Long,PL,
Item Number
P3367WCPL
MFG Item Number
873135
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, P3300 Series
Item #
P3367WCPL
Fitting,Concrete Insert,14ft. Long,PL,

P3300 Series Information

Specifications

Specifications
Manufacturer Part Number 873135
Manufacturer Unistrut
Product Series P3300
Family Series Unistrut Strut, P3300 Series
Description Fitting,Concrete Insert,14ft. Long,PL, W/Closure Strip & End Caps
Style Concrete Inserts
Trade Size 14 "
Comments Steel
Gross Weight 19.42 lbs
Net Weight 19.42 lbs