Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P3411CC
Clamp,1/2in. Pipe & Conduit,CC
This item cannot be canceled or returned
Description
Clamp,1/2in. Pipe & Conduit,CC
Specifications
Specifications
| Manufacturer Part Number |
306634 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Clamp,1/2in. Pipe & Conduit,CC |
| Style |
Stand-Off Pipe Clamps |
| Trade Size |
1/2 " |
| Comments |
Copper Coated |
| Gross Weight |
0.15 lbs |
| Net Weight |
0.15 lbs |