Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P3412EG
Clamp,3/4in. Pipe & Conduit,EG
This item cannot be canceled or returned
Description
Clamp,3/4in. Pipe & Conduit,EG
Specifications
Specifications
| Manufacturer Part Number |
306638 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Clamp,3/4in. Pipe & Conduit,EG |
| Style |
Stand-Off Pipe Clamps |
| Trade Size |
3/4 " |
| Comments |
Electro-Galvanized |
| Gross Weight |
0.19 lbs |
| Net Weight |
0.19 lbs |