P3630CS
Allied Moulded Products Enclosures, Empire Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P3630CS

Allied Moulded Products Enclosures, Empire Series

P3630CS

Allied Moulded Products Enclosures, Empire Series
Inner Panel, Steel, White
MFG Item Number
P3630CS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Empire Series
Item #
P3630CS
Inner Panel, Steel, White

Empire Series Information

  • NEMA Types 4, 4X
  • cUL 508 Type 4, 4X
  • Non‑Corrosive
  • Fire‑Resistant
  • Compliant with RoHS Directive
For your largest applications, turn to the Empire Series from Allied Moulded. Fiberglass construction offers durability and strength without the excessive weight of a comparable metal enclosure. Available in ten standard sizes, including eight wall mount cabinets from 36" x 30" x 12" to 60" x 36" x 16" and two freestanding sizes up to 72" x 49" x 25". A full range of modification services are also available on our Empire Series enclosures.

Specifications

Specifications
Manufacturer Part Number P3630CS
Manufacturer Allied Moulded Products
Product Series Empire
Family Series Allied Moulded Products Enclosures, Empire Series
Description Inner Panel, Steel, White
Material Carbon Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 36 "
Nominal Width 30 "
Net Weight 27 lbs
Gross Weight 27 lbs