P3636CS
Allied Moulded Products Enclosures, Empire Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P3636CS

Allied Moulded Products Enclosures, Empire Series

P3636CS

Allied Moulded Products Enclosures, Empire Series
Inner Panel, Steel, White
MFG Item Number
P3636CS
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, Empire Series
Item #
P3636CS
Inner Panel, Steel, White

Empire Series Information

  • NEMA Types 4, 4X
  • cUL 508 Type 4, 4X
  • Non‑Corrosive
  • Fire‑Resistant
  • Compliant with RoHS Directive
For your largest applications, turn to the Empire Series from Allied Moulded. Fiberglass construction offers durability and strength without the excessive weight of a comparable metal enclosure. Available in ten standard sizes, including eight wall mount cabinets from 36" x 30" x 12" to 60" x 36" x 16" and two freestanding sizes up to 72" x 49" x 25". A full range of modification services are also available on our Empire Series enclosures.

Specifications

Specifications
Manufacturer Part Number P3636CS
Manufacturer Allied Moulded Products
Product Series Empire
Family Series Allied Moulded Products Enclosures, Empire Series
Description Inner Panel, Steel, White
Material Carbon Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 36 "
Nominal Width 36 "
Net Weight 35 lbs
Gross Weight 35 lbs