Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Westcode Semiconductors SCRs, P370CH Series
P370CH08FNO
Westcode Semiconductors SCRs, P370CH Series
SCR, TO-200AC, 800V, 1710A, TQ=10
MFG Item Number
P370CH08FNO
This item cannot be canceled or returned
Description
SCR, TO-200AC, 800V, 1710A, TQ=10
P370CH Series Information
1710 Amps 200~800 Volts TO‑200AC Package Typical applications for the P370CH series include Inverters for UPS, Induction Heaters, AC Motor Controls, Switching Power Supplies, Cycloconverters, Choppers, and Crowbars.
Specifications
Specifications
Manufacturer Part Number
P370CH08FNO
Manufacturer
Westcode Semiconductors
Product Series
P370CH
Family Series
Westcode Semiconductors SCRs, P370CH Series
Description
SCR, TO-200AC, 800V, 1710A, TQ=10
Package Style
TO-200AC
Vdrm (Volts)
800 V
Idrm Peak (mA)
0.075 mA
Vrrm
800 V
Irrm Peak (mA)
0.075 mA
It (rms)
1,710 A
It (avg)
840 A
Itsm Amps
12,300 A
Vtm (Volts)
1.68 V
dv/dt (V/microseconds)
200
Igt
300 mA
Vgt (Volts)
3 V
Puk Size
1.06 x 2.3 "
Net Weight
0.75 lbs
Gross Weight
0.75 lbs
P370CH08FNO
Westcode Semiconductors SCRs, P370CH Series