Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P3BHLD3450G Eaton Circuit Breakers, 600A HLD BKR PLG ENC,600V, 3WRE, HSG G
MFG Item Number
P3BHLD3450G
P3BHLD3450G Eaton Circuit Breakers, 600A HLD BKR PLG ENC,600V, 3WRE, HSG G
MFG Item Number
P3BHLD3450G
This item cannot be canceled or returned
Description
600A HLD BKR PLG ENC,600V, 3WRE, HSG G
Specifications
Specifications
| Manufacturer Part Number |
P3BHLD3450G |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Pow-R-Way III circuit breaker plug-in unit, Busway, Three-pole, Three-wire, HLD, Plug enclosure, 600V, Breaker, L Fame 125-600 A, 450A, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 35 kAIC at 600 Vac, None, 50 Internal Ground |
| Poles |
3 |
| Current Rating |
450 A |
| Max Voltage |
600 VAC |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
80 lbs |
| Net Weight |
80 lbs |
P3BHLD3450G
Eaton Circuit Breakers