Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
P3BHLD3600 Eaton Circuit Breakers, 600A HLD BKR PLG ENC,600V,4WRE,600A TRP
MFG Item Number
P3BHLD3600
P3BHLD3600 Eaton Circuit Breakers, 600A HLD BKR PLG ENC,600V,4WRE,600A TRP
MFG Item Number
P3BHLD3600
This item cannot be canceled or returned
Description
600A HLD BKR PLG ENC,600V,4WRE,600A TRP
Specifications
Specifications
Manufacturer Part Number
P3BHLD3600
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Pow-R-Way III circuit breaker plug-in unit, Busway, Three-pole, Four-wire, HLD, Plug enclosure, 600V, Breaker, L Fame 125-600 A, 600A, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 35 kAIC at 600 Vac, None, 50 Integral or Housing Ground
Poles
3
Current Rating
600 A
Max Voltage
600 VAC
Mounting
Panel
Neutral Pole
No
Gross Weight
75 lbs
Net Weight
75 lbs
P3BHLD3600
Eaton Circuit Breakers