Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P3BHLD3600GN Eaton Circuit Breakers, 600A HLD BKR PLG ENC,600V,4WRE, HSG G
MFG Item Number
P3BHLD3600GN
P3BHLD3600GN Eaton Circuit Breakers, 600A HLD BKR PLG ENC,600V,4WRE, HSG G
MFG Item Number
P3BHLD3600GN
This item cannot be canceled or returned
Description
600A HLD BKR PLG ENC,600V,4WRE, HSG G
Specifications
Specifications
| Manufacturer Part Number |
P3BHLD3600GN |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Pow-R-Way III circuit breaker plug-in unit,Busway,Three-pole,Four-wire,HLD,Plug enclosure,600V,Breaker,L Fame 125-600 A,600A,100 kAIC at 240 Vac,65 kAIC at 480 Vac,35 kAIC at 600 Vac,100 Neutral,50 Internal Ground |
| Poles |
3 |
| Current Rating |
600 A |
| Max Voltage |
600 VAC |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
80 lbs |
| Net Weight |
80 lbs |
P3BHLD3600GN
Eaton Circuit Breakers