Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P4006U1420SS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
306687 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Channel Nut,1/4in.-20,SS |
| Style |
Spring Strut Nut |
| Trade Size |
1/4-20 " |
| Comments |
Stainless Steel |
| Gross Weight |
0.08 lbs |
| Net Weight |
0.08 lbs |
P4006U1420SS
Unistrut Strut