Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P4008EG Unistrut Strut, Channel Nut,W/Spring,3/8in.-16,EG
P4008EG Unistrut Strut, Channel Nut,W/Spring,3/8in.-16,EG
Description
Channel Nut,W/Spring,3/8in.-16,EG
Specifications
Specifications
| Manufacturer Part Number |
306693 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Channel Nut,W/Spring,3/8in.-16,EG |
| Style |
Spring Strut Nut |
| Trade Size |
3/8-16 " |
| Comments |
Electro-Galvanized |
| Gross Weight |
0.095 lbs |
| Net Weight |
0.095 lbs |