Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P4023SEG
Channel Nut,W/O Spring,3/4in.-10,EG
This item cannot be canceled or returned
Description
Channel Nut,W/O Spring,3/4in.-10,EG
Specifications
Specifications
| Manufacturer Part Number |
306716 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Channel Nut,W/O Spring,3/4in.-10,EG |
| Style |
Spring Strut Nut |
| Trade Size |
3/4-10 " |
| Comments |
Electro-Galvanized |
| Gross Weight |
0.1 lbs |
| Net Weight |
0.1 lbs |