Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P404012 Fibox Enclosures, ENCLOSURE, 15.9in.Hx15.7in.Wx4.7in.D,
P404012 Fibox Enclosures, ENCLOSURE, 15.9in.Hx15.7in.Wx4.7in.D,
This item cannot be canceled or returned
Description
ENCLOSURE, 15.9in.Hx15.7in.Wx4.7in.D,
Specifications
Specifications
| Manufacturer Part Number |
P404012 |
| Manufacturer |
Fibox |
| Family Series |
Fibox Enclosures |
| Description |
ENCLOSURE, 15.9in.Hx15.7in.Wx4.7in.D, FIBERGLASS, NEMA1,4,4X,6,12,13 |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screw |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6 |
| Nominal Height |
16 " |
| Nominal Width |
16 " |
| Nominal Depth |
5 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |