Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Integra Enclosures, Impact Series
P4043LP
Integra Enclosures, Impact Series
Low profile hinge, Integrated latch
This item cannot be canceled or returned
Description
Enclosures, Impact Series
Low profile hinge, Integrated latch
Impact Series Information
Specifications
Specifications
| Manufacturer Part Number |
P4043LP |
| Manufacturer |
Integra |
| Product Series |
Impact |
| Family Series |
Integra Enclosures, Impact Series |
| Description |
Low profile hinge, Integrated latch and int mtg flange |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Padlockable Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
4 " |
| Nominal Width |
4 " |
| Nominal Depth |
3 " |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.77 lbs |
P4043LP
Integra Enclosures, Impact Series