Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P4043ME

Intermatic HVAC Valves

P4043ME

Intermatic HVAC Valves
Valve Actuator Control Mechanism
MFG Item Number
P4043ME
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
P4043ME
Valve Actuator Control Mechanism

Series Information

Specifications

Specifications
Manufacturer Part Number P4043ME
Manufacturer Intermatic
Family Series Intermatic HVAC Valves
Description Valve Actuator Control Mechanism (Dual Voltage Input)
Voltage 120 VAC, 240 VAC
Approvals cCSAus
Comments 40 VA
Net Weight 2 lbs
Gross Weight 2 lbs