P405KW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P405KW

Vishay Power Modules, P Series

P405KW

Vishay Power Modules, P Series
POWER MODULE 40A 1200V HYBRID CC
Item Number
P405KW
MFG Item Number
VS-P405KW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, P Series
Item #
P405KW
POWER MODULE 40A 1200V HYBRID CC

P Series Information

  • Four Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 25 or 40 DC Amps Output
  • 2500 Vrms Isolation
  • Optional Free Wheeling Diode

These small size power modules are designed to control AC or DC variable voltage output up to 15KW. All modules come with standard .250" quick‑connect terminals for easy installation. They are available in four standard circuit configurations.

  • External Suppressor Optional

Specifications

Specifications
Manufacturer Part Number VS-P405KW
Manufacturer Vishay
Product Series P
Family Series Vishay Power Modules, P Series
Description POWER MODULE 40A 1200V HYBRID CC VS-P405KW
Circuit Hybrid Bridge Common Cathode SCRs
It (avg) 40 A
Vrrm 1,200 V
Aux. Cathode(s) No
Varistor Yes
Free Wheeling Diode Yes
Net Weight 0.17 lbs
Gross Weight 0.17 lbs