Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
West Control Solutions Process Controllers, 4100 Series
P4101Z20000020
West Control Solutions Process Controllers, 4100 Series
Plus Series 1/4 DIN Controller
MFG Item Number
P4101Z20000020
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Process Controllers, 4100 Series
Plus Series 1/4 DIN Controller
1/4 DIN Ramping Setpoint Heat/Cool Operation These temperature controllers have an improved interface, technical functionality and field flexibility. These controllers five the best in comprehensive control for the most temperature and process control loops. These temperature controllers have manual or auto tuning and auto detected hardware.
Process & Loop Alarms Jumperless Configuration
Specifications
Specifications
Manufacturer Part Number
P4101Z20000020
Manufacturer
West Control Solutions
Product Series
4100
Family Series
West Control Solutions Process Controllers, 4100 Series
Description
Plus Series 1/4 DIN Controller
Power Supply
100-240 VAC
Nominal Voltage
120 VAC, 208 VAC, 240 VAC
Input Type
RTD, Thermocouple
Output Type
Solid State AC
Display Type
LED
Case Size
1/4 DIN
Thermocouple Class
B, C, J, K, L, N, R, S, T
Approvals
CE, UL
Net Weight
0.7055 lbs
Gross Weight
0.9039 lbs
P4101Z20000020
West Control Solutions Process Controllers, 4100 Series