P413W
International Rectifier Power Modules, P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P413W

International Rectifier Power Modules, P Series

P413W

International Rectifier Power Modules, P Series
PMOD,40A,800V,Hybrid SCR/Diode,
MFG Item Number
P413W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, P Series
Item #
P413W
PMOD,40A,800V,Hybrid SCR/Diode,

P Series Information

  • Four Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 25 or 40 DC Amps Output
  • 2500 Vrms Isolation
  • Optional Free Wheeling Diode

These small size power modules are designed to control AC or DC variable voltage output up to 15KW. All modules come with standard .250" quick‑connect terminals for easy installation. They are available in four standard circuit configurations.

  • External Suppressor Optional

Specifications

Specifications
Manufacturer Part Number P413W
Manufacturer International Rectifier
Product Series P
Family Series International Rectifier Power Modules, P Series
Description PMOD,40A,800V,Hybrid SCR/Diode, Bridge Rectifier,Negative Control, W/Free Wheel Diode
Circuit Hybrid Bridge Common Anode SCRs
It (avg) 40 A
Vrrm 800 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode Yes
Net Weight 0.15 lbs
Gross Weight 0.15 lbs

*Galco is not an authorized distributor for this brand Click here for details.