Series Information
| Manufacturer Part Number | P42B28M |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Power Strips |
| Description | The SmartZone G5 Basic PDU features 36 C13 and 6 C19 outlets. It is a 50 amp, 208 V, three phase PDU with a CS8365C input plug and a 10 foot 3m power cord. The PDU is black. |
| Nominal Input Voltage | 208 VAC |
| Type | Power Distribution Unit |
| Frequency | 50 Hz, 60 Hz |
| Output Watts | 10,000 W |
| Circuit Breaker | 50 A |
| Number of Outlets | 42 |
| Material | Metal |
| Length | 10 ' |
| Approvals | UL |
| Comments | IEC C13, IEC C19 Receptacles |
| Net Weight | 20 lbs |
| Gross Weight | 20 lbs |