P430-006
Eaton's Tripp Lite series Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P430-006

Eaton's Tripp Lite series Panel & Computer Interface Cables

P430-006

Eaton's Tripp Lite series Panel & Computer Interface Cables
RJ45 to DB9F Cisco Serial Console
MFG Item Number
P430-006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
P430-006
RJ45 to DB9F Cisco Serial Console

Series Information

Specifications

Specifications
Manufacturer Part Number P430-006
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description RJ45 to DB9F Cisco Serial Console Port Rollover Cable 6ft. 6ft
Connection Type DB9 to RJ-45
Connection Configuration Female
Length 6 '
Jacket Material PVC
Color Blue
Gross Weight 0.14 lbs
Net Weight 0.14 lbs