P430L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P430L

Daito Fuses, P4L-PL4L Series

P430L

Daito Fuses, P4L-PL4L Series
FUSE, 3A, 125V
MFG Item Number
P430L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, P4L-PL4L Series
Item #
P430L
FUSE, 3A, 125V

P4L-PL4L Series Information

  • 0.4 ~ 15 Amps
  • 125 Volts AC/DC
  • General Purpose Alarm Fuse
  • Plug‑In Type
  • UR, TUV Approved
The Daito P4L and PL4L series alarm fuses are commonly used in NC machine tools, power supplies, instrumentation and control systems, medical and communications equipment. The alarm circuit is built into the fuse itself. It's plug‑in style makes for simple and safe fuse replacement.

  • Open fuse indication window
  • PCB, DIN or Panel Mount with Proper Fuse Holder
  • RoHS Compliant


Specifications

Specifications
Manufacturer Part Number P430L
Manufacturer Daito
Product Series P4L-PL4L
Family Series Daito Fuses, P4L-PL4L Series
Description FUSE, 3A, 125V
Fuse Type Japanese
Current Rating 3 A
AC Voltage 125 VAC
DC Voltage 125 VDC
Characteristic General Purpose
Interrupt Rating 10 kA @ 125 V
Trip Indicator No
Alarm Contacts Yes
Package Type Plug-In
Depth 23 mm
Body Length 1.26 "
Length 1.26 "
Width 10 mm
Approvals TUV, UR
Comments Fuse has window for viewing trip status.
Net Weight 0.0209 lbs
Gross Weight 0.0209 lbs