Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P440-825FM
Eaton's Tripp Lite series Panel & Computer Interface Cables
DB25 to RJ45 Modular Serial Adapter
MFG Item Number
P440-825FM
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
DB25 to RJ45 Modular Serial Adapter
Specifications
Specifications
| Manufacturer Part Number |
P440-825FM |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
DB25 to RJ45 Modular Serial Adapter M/F RS-232 RS-422 RS-485 |
| Connection Type |
DB25 to RJ45 |
| Connection Configuration |
Male to Female |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Beige |
| Gross Weight |
0.2 lbs |
| Net Weight |
0.2 lbs |
P440-825FM
Eaton's Tripp Lite series Panel & Computer Interface Cables