Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P450-000 Eaton's Tripp Lite series Panel & Computer Interface Cables, Null Modem Adapter Kit - RJ45 F to
P450-000 Eaton's Tripp Lite series Panel & Computer Interface Cables, Null Modem Adapter Kit - RJ45 F to
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Null Modem Adapter Kit - RJ45 F to
Specifications
Specifications
| Manufacturer Part Number |
P450-000 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Null Modem Adapter Kit - RJ45 F to DB9 F - 2pk |
| Connection Type |
DB9 to RJ-45 |
| Color |
Gray |
| Gross Weight |
0.09 lbs |
| Net Weight |
0.09 lbs |
P450-000
Eaton's Tripp Lite series Panel & Computer Interface Cables