Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P454-006
Eaton's Tripp Lite series Panel & Computer Interface Cables
Null Modem Gold Cable DB9M/F - 6ft.
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Null Modem Gold Cable DB9M/F - 6ft.
Specifications
Specifications
| Manufacturer Part Number |
P454-006 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Null Modem Gold Cable DB9M/F - 6ft. |
| Connection Type |
DB9 to DB9 |
| Length |
6 ' |
| Color |
Black |
| Gross Weight |
0.26 lbs |
| Net Weight |
0.26 lbs |
P454-006
Eaton's Tripp Lite series Panel & Computer Interface Cables