Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P4908EG
Channel Nut,W/O Spring,3/8in.-16,
This item cannot be canceled or returned
Description
Channel Nut,W/O Spring,3/8in.-16,
Specifications
Specifications
| Manufacturer Part Number |
306761 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Channel Nut,W/O Spring,3/8in.-16, 2-Hole,EG |
| Style |
Springless Nut |
| Trade Size |
3/8-16 " |
| Comments |
Electro-Galvanized Steel |
| Gross Weight |
0.14 lbs |
| Net Weight |
0.145 lbs |