P499VAP-107K
Johnson Controls Transducers, P499 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P499VAP-107K

Johnson Controls Transducers, P499 Series

P499VAP-107K

Johnson Controls Transducers, P499 Series
Pressure Transducer; 2M Wire
MFG Item Number
P499VAP-107K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, P499 Series
Item #
P499VAP-107K
Pressure Transducer; 2M Wire

P499 Series Information

  • Single‑Piece Machined 17‑4PH Stainless Steel Pressure Port Provides a Durable Assembly That Eliminates Refrigerant Loss Due to O‑Ring or Weld Failures; Resists Damage Due to Physical Shock, Vibration, and Pressure Pulsations; Enables Use with Non‑Corrosive or Corrosive Pressure Media That Is Compatible with 17‑4PH Stainless Steel.
  • Environmentally Protected Electronics Withstand the Effects of Adverse Conditions Associated with Typical HVAC/R Applications, Including Freeze/Thaw Applications on Suction Lines.
  • Many Available Pressure Ranges Provide a Single Line of Transducers for All Refrigeration and Air Conditioning Application Needs.
  • Slender Body Design Facilitates Use of Deep‑Socket Wrenches for Ease of Installation; Requires Zero Turning Radius.
  • Reliable, Repeatable Performance and Long Operating Life Minimizes Service and Replacement Costs.
  • 1% Total Error Band Provides High‑Accuracy Performance.
  • CE and UL Agency Listings Allow for Global Applications.
The P499 Series Electronic Pressure Transducers are compact, economical, and rugged direct‑mount pressure transducers designed for use in commercial refrigeration and air conditioning applications. These transducers produce an analog signal based on the sensed pressure. The P499 Series transducers feature environmentally protected electronics with stainless steel construction. The digitally compensated P499 transducers are highly accurate over a broad temperature range, resisting the effects of wide ambient temperature swings, high humidity, condensation, and icing. The pressure port is machined from a solid piece of 17‑4PH stainless steel. No O‑rings, organic materials, or welds are exposed to the pressure media, allowing for a leak‑proof, all‑metal, sealed pressure system. The P499 Series transducers operate with any corrosive or non‑corrosive pressure medium that is compatible with 17‑4PH stainless steel, including water, condensate, carbon dioxide, glycol, most refrigerants (including ammonia), and many other compatible fluids and gases. The P499 Series provides transducers in a variety of pressure ranges, covering most common refrigeration and air conditioning applications.

Specifications

Specifications
Manufacturer Part Number P499VAP-107K
Manufacturer Johnson Controls
Product Series P499
Family Series Johnson Controls Transducers, P499 Series
Description Pressure Transducer; 2M Wire Harness; 0-750 Psig; 0 To 10 Vdc Output Signal
Type General Industrial (Unamplified)
Pressure Range (Gauge) 0-750 psi
Max Pressure (Gauge) 750 psi
Input 12-30 VDC
Output 0-10 VDC
Electrical Connection Packard Connection
Length 6 '
Connection 1/8-27 NPT Male
Operating Temperature '-40-185 °F
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs