P4X155EB
Hubbell Remote Access Interfaces

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P4X155EB Hubbell Remote Access Interfaces, IE, NEMA 4X,CAT5E,15A 125V,3A CIRC

MFG Item Number
P4X155EB

P4X155EB Hubbell Remote Access Interfaces, IE, NEMA 4X,CAT5E,15A 125V,3A CIRC

MFG Item Number
P4X155EB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, Series
Item #
P4X155EB
IE, NEMA 4X,CAT5E,15A 125V,3A CIRC

Series Information

Specifications

Specifications
Manufacturer Part Number P4X155EB
Manufacturer Hubbell
Family Series Hubbell Remote Access Interfaces
Description IE, NEMA 4X,CAT5E,15A 125V,3A CIRC BRK
Number of Outlets (1) 120 V Receptacle
Number of Connections RJ45
GFCI No
Circuit Breaker 3 A
NEMA Rating NEMA 12, NEMA 4, NEMA 4X
Material Aluminum
Net Weight 0.5 lbs
Gross Weight 0.5 lbs