Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P4X5E Hubbell Remote Access Interfaces, IE, NEMA 4X,CAT5E ETHERNET
P4X5E Hubbell Remote Access Interfaces, IE, NEMA 4X,CAT5E ETHERNET
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
IE, NEMA 4X,CAT5E ETHERNET
Specifications
Specifications
| Manufacturer Part Number |
P4X5E |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Remote Access Interfaces |
| Description |
IE, NEMA 4X,CAT5E ETHERNET |
| Number of Outlets |
None |
| Number of Connections |
RJ45 |
| GFCI |
No |
| NEMA Rating |
NEMA 12, NEMA 4, NEMA 4X |
| Material |
Aluminum |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
P4X5E
Hubbell Remote Access Interfaces