Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P502-040
Eaton's Tripp Lite series Panel & Computer Interface Cables
VGA RGB Coax Monitor Cable High Res
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
VGA RGB Coax Monitor Cable High Res
Specifications
Specifications
| Manufacturer Part Number |
P502-040 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
VGA RGB Coax Monitor Cable High Res HD15 M/M 40ft. 40ft |
| Connection Type |
HD15 to HD15 |
| Connection Configuration |
Male |
| Length |
3.33 ' |
| Color |
Black |
| Gross Weight |
2.97 lbs |
| Net Weight |
2.97 lbs |
P502-040
Eaton's Tripp Lite series Panel & Computer Interface Cables