Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P502-050
Eaton's Tripp Lite series Panel & Computer Interface Cables
SVGA Monitor Cable w RGB Coax
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
SVGA Monitor Cable w RGB Coax
Specifications
Specifications
| Manufacturer Part Number |
P502-050 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
SVGA Monitor Cable w RGB Coax HD15M/M - 50ft. |
| Connection Type |
HD15 to HD15 |
| Connection Configuration |
Male |
| Length |
4.16 ' |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P502-050
Eaton's Tripp Lite series Panel & Computer Interface Cables