Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P5021-50EG
End Connector,For 1/2in. Conduit,EG
This item cannot be canceled or returned
Description
End Connector,For 1/2in. Conduit,EG
Specifications
Specifications
| Manufacturer Part Number |
306766 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
End Connector,For 1/2in. Conduit,EG |
| Style |
End Connector |
| Trade Size |
1/2 " |
| Approvals |
CSA, UL |
| Comments |
Electro-Galvanized |
| Gross Weight |
0.31 lbs |
| Net Weight |
0.31 lbs |
P5021-50EG
Unistrut Strut