Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P504-010
Eaton's Tripp Lite series Panel & Computer Interface Cables
10ft. XVGA Monitor/Audio Cable w Coax
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
10ft. XVGA Monitor/Audio Cable w Coax
Specifications
Specifications
| Manufacturer Part Number |
P504-010 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
10ft. XVGA Monitor/Audio Cable w Coax HD15M/M, 3.5mm M/M |
| Connection Type |
HD15 to HD15 |
| Length |
0.83 ' |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P504-010
Eaton's Tripp Lite series Panel & Computer Interface Cables