Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Integra Enclosures, Impact Series
P5053C
Integra Enclosures, Impact Series
Std Hinge, Integrated latch and int
This item cannot be canceled or returned
Description
Enclosures, Impact Series
Std Hinge, Integrated latch and int
Impact Series Information
Specifications
Specifications
| Manufacturer Part Number |
P5053C |
| Manufacturer |
Integra |
| Product Series |
Impact |
| Family Series |
Integra Enclosures, Impact Series |
| Description |
Std Hinge, Integrated latch and int mtg flange/Clear cover |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Padlockable Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
5 " |
| Nominal Width |
5 " |
| Nominal Depth |
3 " |
| Approvals |
CE, UL |
| Net Weight |
1.09 lbs |
| Gross Weight |
1.12 lbs |
P5053C
Integra Enclosures, Impact Series