Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Integra Enclosures, Impact Series
P5053LPLL
Integra Enclosures, Impact Series
Low profile hinge, stainless
MFG Item Number
P5053LPLL
This item cannot be canceled or returned
Description
Enclosures, Impact Series
Low profile hinge, stainless
Impact Series Information
Specifications
Specifications
| Manufacturer Part Number |
P5053LPLL |
| Manufacturer |
Integra |
| Product Series |
Impact |
| Family Series |
Integra Enclosures, Impact Series |
| Description |
Low profile hinge, stainless locking latch and int flange |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Padlockable Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
5 " |
| Nominal Width |
5 " |
| Nominal Depth |
3 " |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
1.12 lbs |
P5053LPLL
Integra Enclosures, Impact Series