Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P5077EG
Fitting,U-Shape,7-1/4in. Long,4-Hole,
This item cannot be canceled or returned
Description
Fitting,U-Shape,7-1/4in. Long,4-Hole,
Specifications
Specifications
| Manufacturer Part Number |
306768 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Fitting,U-Shape,7-1/4in. Long,4-Hole, EG,For P5000 |
| Style |
U Shape Fitting |
| Comments |
Electro-Galvanized |
| Gross Weight |
3.9 lbs |
| Net Weight |
3.9 lbs |