Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P520-006 Eaton's Tripp Lite series Panel & Computer Interface Cables, CGA/EGA Monitor/Mouse Extension
P520-006 Eaton's Tripp Lite series Panel & Computer Interface Cables, CGA/EGA Monitor/Mouse Extension
Description
Panel & Computer Interface Cables, Series
CGA/EGA Monitor/Mouse Extension
Specifications
Specifications
| Manufacturer Part Number |
P520-006 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
CGA/EGA Monitor/Mouse Extension Cable DB9M/F - 6ft. |
| Connection Type |
DB9 to DB9 |
| Connection Configuration |
Male to Female |
| Length |
6 ' |
| Color |
Gray |
| Gross Weight |
0.5 lbs |
| Net Weight |
0.285 lbs |
P520-006
Eaton's Tripp Lite series Panel & Computer Interface Cables