Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P5506-1420EG
Channel Nut,W/Spring,1/4in.-28,EG,For
This item cannot be canceled or returned
Description
Channel Nut,W/Spring,1/4in.-28,EG,For
Specifications
Specifications
| Manufacturer Part Number |
306777 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Channel Nut,W/Spring,1/4in.-28,EG,For P5000,P5500 |
| Style |
Spring Strut Nut |
| Trade Size |
1/4-20 " |
| Comments |
Electro-Galvanized |
| Gross Weight |
0.07 lbs |
| Net Weight |
0.07 lbs |
P5506-1420EG
Unistrut Strut