Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P5509EG
Channel Nut,W/Spring,7/16in.-14,EG,
This item cannot be canceled or returned
Description
Channel Nut,W/Spring,7/16in.-14,EG,
Specifications
Specifications
| Manufacturer Part Number |
306783 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Channel Nut,W/Spring,7/16in.-14,EG, For P5000,P5500 |
| Style |
Spring Strut Nut |
| Trade Size |
7/16-14 " |
| Comments |
Electro-Galvanized |
| Gross Weight |
0.1 lbs |
| Net Weight |
0.1 lbs |