Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P556-010 Eaton's Tripp Lite series Panel & Computer Interface Cables, 10ft DVI to VGA Cable DVI Male to
P556-010 Eaton's Tripp Lite series Panel & Computer Interface Cables, 10ft DVI to VGA Cable DVI Male to
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
10ft DVI to VGA Cable DVI Male to
Specifications
Specifications
| Manufacturer Part Number |
P556-010 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
10ft DVI to VGA Cable DVI Male to HD15 Male 10ft. |
| Connection Type |
DVI-A to HD15 |
| Connection Configuration |
Male |
| Length |
0.83 ' |
| Color |
Black |
| Gross Weight |
0.66 lbs |
| Net Weight |
0.66 lbs |
P556-010
Eaton's Tripp Lite series Panel & Computer Interface Cables