Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P55CHO-RPL Integra Enclosures, Standard hinge, integrated latch,
MFG Item Number
P55CHO-RPL
P55CHO-RPL Integra Enclosures, Standard hinge, integrated latch,
MFG Item Number
P55CHO-RPL
This item cannot be canceled or returned
Description
Standard hinge, integrated latch,
Specifications
Specifications
| Manufacturer Part Number |
P55CHO-RPL |
| Manufacturer |
Integra |
| Family Series |
Integra Enclosures |
| Description |
Standard hinge, integrated latch, opaque |
| Accessory Type |
Hinge Kit |
| Enclosure |
Wall Mount |
| Comments |
Opaque Cover, Standard Hinge, Integrated Latch, 5x5 Inch |
| Net Weight |
0 lbs |
| Gross Weight |
0.4 lbs |
P55CHO-RPL
Integra Enclosures